Shop All Construction Adhesives
Armstrong
Tile Adhesive, Tile Strong Series, Cream, 4 gal, Pail
Mfr # FP00515418
Zoro # G6180571
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Size 4 gal
- Container Type Dual-Cartridge
- Materials Bonded Asphalt, Ceramic, Concrete,Wood
- Chemical Base Latex Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong
- MFR # FP00515418
- Zoro # G6180571
- UPC # 094726436021
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 4 gal |
Container Size Range | 0.5 gal to 5 gal |
Container Size - Adhesives | 4 gal |
Description
Construction Adhesive, Adhesive Color Cream, Application Method Trowel On, Chemical Base Latex Resin; Water-Based, Container Size 4 gal, Container Type Pail, Features Alkali Resistant, Can Be Used Over Cutback Adhesive Residue, Dries Clear, Moisture Resistant, Finishing Features Polishable, Gap Fill 6 in, Interior/Exterior Interior Only, Working Time 30 min, VOC Content Weight Percentage 53 Percent to 55 Percent, Water Resistance Water-Resistant, VOC Content Weight 0 g/L, Standards SCAQMD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAGARD SOLUTIONS Novagard 02-MX001100 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Black (02-MX001100)
- USA INDUSTRIALS Sikaflex 11FC Polyurethane Sealant/Adhesive White 10.1oz Cartridge (SIKA-184915)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 60 ft L, 7 mil thick, Red, 1 Pack (19N750)
- SHURTECH BRANDS 34x60 Friction Tape (393150)
- ARMSTRONG Tile Adhesive, Tile Strong Series, Cream, 1 gal, Pail, 4 PK (FP00515408)
- ARMSTRONG Wall Base Adhesive, Wall Base Adhesive Series, Off-White, 1 gal, Pail, 4 PK (FP00725408)
- DAP Dynagrip Advanced Subfloor Adhesive 28 oz (7079827042)
- LIQUID NAILS Construction Adhesive, Heavy Duty Series, Tan, 10 oz, Cartridge (LN-901)
- DAP Floor Adhesive, Pail (00141)
- LIQUID NAILS Ultra Quick Grip Synthetic Elastomeric Polymer Construction Adhesive 10 oz (LN-990 10)
- LIQUID NAILS 9OZ LIQ Nails Fuze (LN-2000)
- Armstrong Construction Adhesives