Shop All Vinyl Flooring
Armstrong
Vinyl Composition Tile, 45sq.ft, Whte
Mfr # FP51911031
Zoro # G6116144
product price: $83.29
/pk 45, $1.85/ea
Sold in multiples of 3 for $249.87
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$249.87
Free 30-Day Returns
Key Features
- Size 12 in
- Material vinyl
- Finish Smooth
- Coverage Area 45 sq ft
- Manufacturers Warranty Length 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong
- MFR # FP51911031
- Zoro # G6116144
- UPC # 094726356923
- Country of Origin United States
- Category Vinyl Flooring
Dimensions
Size | 12 in |
Manufacturers Warranty Length | 5 yr |
Details
Item | Vinyl Composition Tile |
Color | Classic White |
Material | vinyl |
Finish | Smooth |
Coverage Area | 45 sq ft |
Description
Vinyl Composition Tile, Size 12 in, Color Classic White, Material Vinyl, Finish Smooth, Coverage Area 45 sq ft, Manufacturers Warranty Length 5 yr, Package Quantity 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO S442BL17 17' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S442BL17)
- ZORO SELECT 4 1/2 in W x 4 1/2 in H Dull Brass Door and Butt Hinge (4PA38)
- KEYLESS FACTORY KeylessFactory: TOYOTA REMOTE FLIP KEY 4B TRUNK FCC GQ43VT20T G CHIP (RFK-TOY-T4G)
- KEYLESS FACTORY KeylessFactory: 2018 - 2019 Land Rover Range Rover Sport Emergency Key (EKB-LR-34)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Beige (FP51809031)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Tan (FP51830031)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Blk, PK45 (FP51910031)
- ARMSTRONG Vinyl Composition Tile, 45sq ft, Sndft Wht (FP51858031)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Gray (FP51903031)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Whte (FP51811031)
- MSI Harvested Marble 12 In. X 24 In. Luxury Vinyl Tile Flooring 660PK (ZOR-LVR-0178P)
- Armstrong Flooring