Shop All Vinyl Flooring
Armstrong
Vinyl Composition Tile, 45sq.ft, Gray
Mfr # FP51904031
Zoro # G6133967
product price: $91.75
/pk 45, $2.04/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 in x 12 in
- Color Sterling
- Material vinyl
- Finish Smooth
- Coverage Area 45 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong
- MFR # FP51904031
- Zoro # G6133967
- UPC # 094726356961
- Country of Origin United States
- Category Vinyl Flooring
Dimensions
Size | 12 in x 12 in |
Manufacturers Warranty Length | 5 yr |
Details
Item | Vinyl Composition Tile |
Color | Sterling |
Material | vinyl |
Finish | Smooth |
Coverage Area | 45 sq ft |
Description
Vinyl Composition Tile, Size 12 in x 12 in, Color Sterling, Material Vinyl, Finish Smooth, Coverage Area 45 sq ft, Manufacturers Warranty Length 5 yr, Package Quantity 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weatherstrip, Kerf Vinyl Clad, Bronze (2RRT2)
- ZORO SELECT O-Ring, Dash 131, Viton, 0.1 In., PK10 (U38875.009.0168)
- EMTEK Emtek 83224US4 Radius Deadbolt Strike French Satin Brass Finish (83224US4)
- ROCKWOOD Door Protection Plate, SS, 6" H x 34" W (K1050.32D 6"x34)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Tan (FP51830031)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Gray (FP51903031)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Whte (FP51911031)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Whte (FP51811031)
- ARMSTRONG Vinyl Composition Tile, 45sq ft, Cool Whte (FP51899031)
- ARMSTRONG Vinyl Composition Tile, 45sq ft, Sndft Wht (FP51858031)
- MSI Fauna 3/4 In. Thick X 2 3/4 In. Wide X 94 In. Length Luxury Vinyl Flush Stairnose Molding (ZOR-LVT-T-0096)
- Armstrong Flooring