Shop All Vinyl Flooring
Armstrong
Vinyl Composition Tile, 45sq.ft, Gray
Mfr # FP51903031
Zoro # G6153436
original price:
$76.09
8% off
new price: $69.39
/pk 45, $1.54/ea
Sold in multiples of 3 for $208.17
$208.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 in
- Material vinyl
- Finish Smooth
- Coverage Area 45 sq ft
- Manufacturers Warranty Length 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong
- MFR # FP51903031
- Zoro # G6153436
- UPC # 094726356930
- Country of Origin United States
- Category Vinyl Flooring
Dimensions
Size | 12 in |
Manufacturers Warranty Length | 5 yr |
Details
Item | Vinyl Composition Tile |
Color | Blue Gray |
Material | vinyl |
Finish | Smooth |
Coverage Area | 45 sq ft |
Description
Vinyl Composition Tile, Size 12 in, Color Blue Gray, Material Vinyl, Finish Smooth, Coverage Area 45 sq ft, Manufacturers Warranty Length 5 yr, Package Quantity 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Cam K510730 (K510730)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Roller, Top Mounted, Satin Nickel (BARN-ROL2 15)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 316SS (CG)
- NATIONAL HARDWARE Reed 3 in. L Aluminum Matte Black Door Stop Mounts to wall 1 in. (N830-526)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Blk, PK45 (FP51910031)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Beige (FP51809031)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Whte (FP51911031)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Tan (FP51830031)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Gray (FP51904031)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Whte (FP51811031)
- LUCIDA SURFACES LUCIDA SURFACES, MonoCore Matcha-Sample (MO-206SMP)
- Armstrong Flooring