Shop All Transformers
Armstrong
Transformer, 40 VA, 24V, 120V
Mfr # 42J32
Zoro # G6904957
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 40 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong
- MFR # 42J32
- Zoro # G6904957
- Country of Origin United States
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 120V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 40 VA |
Description
42J32 Transformer 120V-24V 40Va
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 3R (GF223NR)
- RIP-TIE Strap, Durable Woven, Black, PK2, 1x6" (J-B6-C02-BK)
- SIEMENS Circuit Breaker, 30A, 1 Pole (ITEQ3030)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.30A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-3/10-R)
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (750SV46F)
- SQUARE D Buck Boost Transformer, 2 kVA, NEMA 3R, 115°C, 24/48V AC, 240/480V AC (2S82F)
- DAYTON Control Transformer, 200 VA, 80°C, 120V AC, 208/240/480V AC (31EJ51)
- DWYER INSTRUMENTS AC Power Transformer, 50 VA, 24V AC, 120/208/240/277/480V AC (APT-50-5SB)
- DAYTON Control Transformer, 50 VA, 55°C, 24V AC, 277V AC (31EH57)
- RHEEM Ap15330-1 120V-24V Transformer (AP15330-1)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 24V AC, 240/480V AC (9070T100D2)
- Armstrong Transformers