Shop All Ceiling Tile Accessories
Armstrong
Suspension Grid, White, 2"H, 15/16"W, 144"L
Mfr # EA7900C
Zoro # G2860687
original price:
$160.20
23% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$122.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 144 in
- Color White
- Load Carrying (Lbs. per Linear Ft.) 12.25 lb
- For Use With Ceiling Tiles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armstrong
- MFR # EA7900C
- Zoro # G2860687
- Country of Origin United States
- Category Ceiling Tile Accessories
Dimensions
Length | 144 in |
Height | 2 in |
Width | 15/16 in |
Overall Dimensions - L x H | 144 in x 2 in |
Overall Height | 2 in |
Overall Width | 15/16 in |
Overall Length | 144 in |
Details
Item | Main Beam |
Material | Aluminum |
Color | White |
Load Carrying (Lbs. per Linear Ft.) | 12.25 lb |
For Use With | Ceiling Tiles |
Type | Ceiling Tile Suspension System |
Standards | ASTM C635 |
Load Carry Rating | Intermediate Duty |
Resists | Corrosion Resistance |
Product Type | Main Beam |
Suspension Frame Material | Aluminum |
Corrosion Resistant | Yes |
Frame Type | Main Beam |
Pack Quantity | 1 EA |
Description
Main Beam, Frame Type Main Beam, Overall Height 2 in, Overall Length 144 in, Color White, Corrosion Resistant Yes, Material Aluminum, Overall Width 15/16 in, Product Type Main Beam, Standards ASTM C635
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PTFE Plastic Sheet, 1/16" Thick x 12" Wide x 12" L (BULK-PS-PTFE-12)
- BALDWIN Estate Lifetime Brass Door Stop (4045.003)
- BALDWIN ESTATE Passage Pair Rosettes Oil Rubbed Bronze (5048.102)
- ZORO SELECT Grab Catch, Pull-to-Open, Roller, Catch/Latch Finish: Brass (1VZW6)
- ARMSTRONG Suspension Grid, White, 2"H, 15/16"W, 24"L (EA7920C)
- ARMSTRONG Ceiling Tile Suspension Grid, White, 2"H, 15/16"W, 48"L (EA7940C)
- ARMSTRONG Main Beam Suspension System, PK20 (8300RW)
- ARMSTRONG Main Beam Suspension System, PK20 (7301WH)
- ARMSTRONG Ceiling Grid Installation Kit, 144" L (EA7812E)
- ARMSTRONG Main Beam Suspension System, 12 ft., PK20 (7300XRWH)
- ARMSTRONG WORLD INDUSTRIES Main Beam, Ceiling Tile, Steel, 12 ft. L (7300XRWH)
- Armstrong Ceiling Tile Accessories