Shop All Combination Wrench Sets
This Product is Discontinued
Armstrong
Reg Length Comb Wrench Set, 11 pcs. (Discontinued)
Mfr # 30-608
Zoro # G7033317
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish black oxide
- Wrench Style Combination
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong
- MFR # 30-608
- Zoro # G7033317
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Finish | black oxide |
Wrench Style | Combination |
Number of Pieces | 11 |
Includes | Vinyl Roll |
Measurement Type | SAE |
Item | Reg Length Comb Wrench Set,11PCS |
Description
Reg Length Comb Wrench Set,11PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.