Shop All Pump Parts
Armstrong Pumps
Union, In-Line Pumps, 3/4" Pipe
Mfr # 810120-222
Zoro # G904851385
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Potable Systems
- Includes Flange, Gaskets
- Union to Pump Connection Type FNPT
- Compatible with Manufacturer Model Number ASTRO 220SSU, ASTRO 225SSU
- Union to Pump Connection Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong Pumps
- MFR # 810120-222
- Zoro # G904851385
- UPC # 672807282097
- Country of Origin China
- Category Pump Parts
Dimensions
Union to Pump Connection Size | 1 1/4 in |
Compatible Pipe Size | 3/4 in |
Details
Item | Union Set |
For Use With | Potable Systems |
Includes | Flange, Gaskets |
Union to Pump Connection Type | FNPT |
Compatible with Manufacturer Model Number | ASTRO 220SSU, ASTRO 225SSU |
Compatible with Pump Type | In-Line Circulating Pumps |
Union Material | Bronze |
Union to Pipe Connection Type | No Union Required |
Compatible with Series | Astros |
Compatible with Series Family | ASTRO 220SSU, ASTRO 225SSU |
For Use With Potable Systems | Yes |
Compatible with Brand | Armstrong |
Gasket Material | EPDM |
Compatible with Manufacturer Model Number [NEW] | ASTRO 220SSU, ASTRO 225SSU |
Compatible with Manufacturer Part Number | ASTRO 220SSU, ASTRO 225SSU |
Compatible Grainger Part Number | 32UN12 |
Compatible Manufacturer Part Number | ASTRO 220SSU, ASTRO 225SSU |
Compatible Manufacturer Model Number | ASTRO 220SSU, ASTRO 225SSU |
For Use with Mfr. Model Number | ASTRO 220SSU, ASTRO 225SSU |
For Use With Mfr. Model Number | ASTRO 220SSU, ASTRO 225SSU |
Description
Union Set, Compatible with Brand Armstrong, Compatible Pipe Size 3/4 in, Compatible with Grainger Part Number 32UN12, Compatible with Manufacturer Model Number ASTRO 220SSU, ASTRO 225SSU, For Use With Potable Systems Yes, Includes Flange, Gaskets, Union Material Bronze, Union to Pipe Connection Type No Union Required, Union to Pump Connection Size 1 1/4 in, Union to Pump Connection Type FNPT, Compatible with Series Astros, Compatible with Series Family ASTRO 220SSU, ASTRO 225SSU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 10.6 GPM (PD03P-APS-PTT)
- DAYTON Electric Fuel and Oil Pump, 12V DC, 9.25 gpm Max. Flow Rate , 7/16 HP, POM, 3/4 in Inlet (33NT05)
- ASHLAND PUMP 1 1/4in Submersible Utility Pump - 1/3 HP (UT56)
- DAYTON Pump, Centrifugal, SS, 1-1/2 HP, 3 PH (5WXT7)
- ARMSTRONG PUMPS Seal Kit, EPDM, Armstrong (816706-025K)
- ARMSTRONG PUMPS Bearing (818324-003K)
- ARMSTRONG PUMPS Seal Bearing Module (816999MF-041)
- ARMSTRONG PUMPS Union Kit, 1/2 Sweat, 150 psi, LF Bronze (LF 1/2" SWEAT UNION HARDWARE KIT)
- ARMSTRONG PUMPS Bearing Assembly, For Bell & Gossett (818454-003K)
- ARMSTRONG PUMPS Seal Kit, EPDM, Armstrong (880202-677K)
- FLINT & WALLING Booster Cartridge, 12 Stages, Cast Iron (132939)
- Armstrong Pumps Pump Parts