Shop All Furnace and Heater Parts
Armstrong Pumps
Gasket 2"/2 - 1/2" Flange Gaskets
Mfr # 805209-000
Zoro # G7458871
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong Pumps
- MFR # 805209-000
- Zoro # G7458871
- UPC # 00663001447429
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Gasket 2"/2-1/2"" Flange Gaskets |
Description
Gasket 2 In./2-1/2 In. In. Flange Gaskets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Pressure Switch, 0.30" PF, SPST (42-24194-82)
- GERMGUARDIAN UV-C Replacement Bulb, 5 1/8" H Overall (LB4100)
- DAYTON Fusible Link, 1/2 in W, 1 1/2 in H, 165 Degrees F (2TGJ3)
- BESTAIR 25 in. W X 16 in. H X 4 in. D 8 MERV Pleated Air Filter (BA4-1625-8)
- ARMSTRONG PUMPS Sediment Filter Cartridge (975000-303)
- ARMSTRONG PUMPS O-Ring Epdm 7.484Idx139Cs (AS1270-264)
- ARMSTRONG PUMPS O-Ring, for Sg - 33 (AS1270-243)
- MAXITROL 13A15 Outdoor Vent Protector Kit (13A15)
- WARRICK CONTROLS Copper Washer For 3B Fittings (7760514)
- SEALED UNIT PARTS CO Supco DP30243 Contactor 30A 24V 3 Pole (DP30243)
- EMPIRE VENTILATION Flat Roof Mounting Base, 16" Galvanized (FB16G)
- Armstrong Pumps Furnace and Heater Parts