Shop All Pump Gaskets
Armstrong Pumps
Flanged Kit, 3/4 NPT, 150 psi, LF Bronze
Mfr # FLANGE LF BRZ 0.75" NPT F2+HWKIT
Zoro # G8509575
product price: $73.65
/pk 2, $36.83/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Temp. 230 Degrees F
- Gasket Included
- Fits Pump Stainless Steel: Astro 230, 250, 280, Compass Series
- Max. Pressure (PSI) 150 psi
- For Pump Number 32UN10, 32UN11, 32UN06, 32UN07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong Pumps
- MFR # FLANGE LF BRZ 0.75" NPT F2+HWKIT
- Zoro # G8509575
- UPC # 672807284299
- Country of Origin United States
- Category Pump Gaskets
Dimensions
Pipe Size (In.) | 3/4 NPT |
Compatible Pipe Size | 3/4 in |
Description
Flange, Compatible Pipe Size 3/4 in, Compatible with Brand Armstrong, Compatible with Grainger Part Number 32UN06, 32UN07, 32UN10, 32UN11, Compatible with Series Astro 2, For Use With Potable Systems Yes, Compatible with Manufacturer Model Number 110223-306, 110223-308, 110223-321, 110223-323, Compatible with Pump Type In-Line Circulating Pumps, Flange Gasket Material Included, Flange Material Lead Free Bronze, Includes (2) Flanges, (2) Gaskets, Bolts, Nuts
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Impeller, For 4RC98, 5JPD7 (118440LF)
- DWYER INSTRUMENTS Averaging Flow Sensor, 3-5/32 in. (PAFS-1002)
- ARO Plycarbonate Bowlw/Guard, 104336 (104336)
- DAYTON Impeller For Booster Pump (PP20003AM02G)
- ARMSTRONG PUMPS Gasket Set, Fits Brand Armstrong (804034-000)
- ARMSTRONG PUMPS Flange Hardware Kit, Fits Brand Armstrong (810120-351K)
- ARMSTRONG PUMPS Flanged Kit, 3/4 NPT, 150 psi, Cast Iron (FLANGE CI 0.75" NPT FS2+HWKIT)
- ARMSTRONG PUMPS Flange Kit, Rebuild, 1-1/4 in. (FLANGE CI 1.25" NPT F2+HWKIT)
- ARMSTRONG PUMPS Gasket Body (106049-000)
- ARMSTRONG PUMPS Gasket Body (106158-000)
- TACO Flange, 2" FNPT, Cast Iron, PR (194-2124F)
- Armstrong Pumps Pump Gaskets