Shop All Pump Gaskets
This Product is Discontinued
Armstrong Pumps
Flanged Kit, 1 NPT, 150 psi, LF Bronze (Discontinued)
Mfr # FLANGE LF BRZ 1" NPT FS2+HWKIT
Zoro # G8509584
This Product is Discontinued
Key Features
- Max. Operating Temp. 230 Degrees F
- Compliance NSF-372
- Pipe Size (In.) 1 NPT
- Max. Pressure (PSI) 150 psi
- Fits Pump Stainless Steel: Astro 230, 250, 280, Compass Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armstrong Pumps
- MFR # FLANGE LF BRZ 1" NPT FS2+HWKIT
- Zoro # G8509584
- UPC # 672807284251
- Country of Origin United States
- Category Pump Gaskets
Dimensions
Pipe Size (In.) | 1 NPT |
Compatible Pipe Size | 1 in |
Description
Flange, Compatible Pipe Size 1 in, Compatible with Brand Armstrong, Compatible with Grainger Part Number 32UN06, 32UN07, 32UN10, 32UN11, Compatible with Series Astro 2, For Use With Potable Systems Yes, Compatible with Manufacturer Model Number 110223-306, 110223-308, 110223-321, 110223-323, Compatible with Pump Type In-Line Circulating Pumps, Flange Gasket Material Included, Flange Material Lead Free Bronze, Includes (2) Flanges, (2) Gaskets, Bolts, Nuts
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.