Armstrong Pumps

Flanged Kit, 1 NPT, 150 psi, Cast Iron (Discontinued)


This Product is Discontinued
Shop for all Pump Gaskets

Key Features

  • Material Cast Iron
  • Includes (2) Flanges, (2) Gaskets, Bolts, Nuts
  • Fits Pump Cast Iron: Astro 230, 280, Compass Series
  • Gasket Included
  • Pipe Size (In.) 1 NPT
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pipe Size (In.) 1 NPT
Compatible Pipe Size 1 in

Description

Flange, Compatible Pipe Size 1 in, Compatible with Brand Armstrong, Compatible with Grainger Part Number 32UN04, 32UN05, 32UN13, 32UN20, Compatible with Series Astro 2, For Use With Potable Systems No, Compatible with Manufacturer Model Number 110223-305, 110223-320, 110223-322, 180203-686, Compatible with Pump Type In-Line Circulating Pumps, Flange Gasket Material Included, Flange Material Cast Iron, Includes (2) Flanges, (2) Gaskets, Bolts, Nuts, Maximum Ambient Temperature 230 Degrees F

Restrictions

  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products