Shop All Pump Gaskets
Armstrong Pumps
Flanged Kit, 1-1/4 NPT, 150 psi, Cast Iron
Mfr # FLANGE CI 1.25" NPT FS2+HWKIT
Zoro # G8509532
original price:
$20.80
23% off
new price: $15.99
/pk 2, $8.00/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Temp. 230 Degrees F
- Pipe Size (In.) 1-1/4 NPT
- Max. Pressure (PSI) 150 psi
- Fits Pump Cast Iron: Astro 230, 280, Compass Series
- For Pump Number 32UN13, 32UN04, 32UN05, 32UN20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong Pumps
- MFR # FLANGE CI 1.25" NPT FS2+HWKIT
- Zoro # G8509532
- UPC # 672807284183
- Country of Origin United States
- Category Pump Gaskets
Dimensions
Pipe Size (In.) | 1-1/4 NPT |
Compatible Pipe Size | 1 1/4 in |
Description
Flange, Compatible Pipe Size 1 1/4 in, Compatible with Brand Armstrong, Compatible with Grainger Part Number 32UN04, 32UN05, 32UN13, 32UN20, Compatible with Series Astro 2, For Use With Potable Systems No, Compatible with Manufacturer Model Number 110223-305, 110223-320, 110223-322, 180203-686, Compatible with Pump Type In-Line Circulating Pumps, Flange Gasket Material Included, Flange Material Cast Iron, Includes (2) Flanges, (2) Gaskets, Bolts, Nuts, Maximum Ambient Temperature 230 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Parts Washer Pump, 1/40 hp, Epoxy Encapsulated, Plastic, 12.2 ft of head Max Head, 1/2 in Disch, NPT (518550)
- DAYTON Spring Pin, 3/16 x 1 In, PK4 (PP60382G)
- SP SCIENCEWARE LABORATORY TUBING ROTO-FLOW BARBED 7-11 (H19937-0003)
- HEDLAND Flowmeter, 05-0.5 / 0.2-1.9 GPM/LPM (H201A-005)
- ARMSTRONG PUMPS Gasket Set, Fits Brand Armstrong (804034-000)
- ARMSTRONG PUMPS Flange Kit, Rebuild, 1-1/4 in. (FLANGE CI 1.25" NPT F2+HWKIT)
- ARMSTRONG PUMPS Flanged Kit, 3/4 NPT, 150 psi, LF Bronze (FLANGE LF BRZ 0.75" NPT F2+HWKIT)
- ARMSTRONG PUMPS Flanged Kit, 1-1/2 NPT, 150 psi, Cast Iron (FLANGE CI 1.5" NPT FS2+HWKIT AST)
- ARMSTRONG PUMPS Flange Kit, Rebuild, 1-1/2 in. (FLANGE LF BRZ 1.5" NPT FS2+HWKIT)
- ARMSTRONG PUMPS Gasket Body (106158-000)
- SPRINGER PARTS 2.5" TEFLON Gasket Medium W; Replaces Part# 303-TM (303-TMSP)
- Armstrong Pumps Pump Gaskets