Shop All Pump Gaskets
Armstrong Pumps
Flanged Kit, 1-1/2 NPT, 150 psi, Cast Iron
Mfr # FLANGE CI 1.5" NPT FS2+HWKIT AST
Zoro # G8509541
product price: $21.85
/pk 2, $10.93/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Pump Cast Iron: Astro 230, 280, Compass Series
- Includes (2) Flanges, (2) Gaskets, Bolts, Nuts
- Max. Operating Temp. 230 Degrees F
- Type Flanged
- Compliance NSF-372
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong Pumps
- MFR # FLANGE CI 1.5" NPT FS2+HWKIT AST
- Zoro # G8509541
- UPC # 672807284145
- Country of Origin United States
- Category Pump Gaskets
Dimensions
Pipe Size (In.) | 1-1/2 NPT |
Compatible Pipe Size | 1 1/2 in |
Description
Flange, Compatible Pipe Size 1 1/2 in, Compatible with Brand Armstrong, Compatible with Grainger Part Number 32UN04, 32UN05, 32UN13, 32UN20, Compatible with Series Astro 2, For Use With Potable Systems No, Compatible with Manufacturer Model Number 110223-305, 110223-320, 110223-322, 180203-686, Compatible with Pump Type In-Line Circulating Pumps, Flange Gasket Material Included, Flange Material Cast Iron, Includes (2) Flanges, (2) Gaskets, Bolts, Nuts, Maximum Ambient Temperature 230 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.9, Blue, 10 Gal (01-30044)
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHG8)
- DWYER INSTRUMENTS Submersible Level Transmitter (PBLTX-10-40-PU)
- GEMS SENSORS 1/4" FNPT SPDT Liquid Flow Switch (FS-926, 26941)
- ARMSTRONG PUMPS Flange Hardware Kit, Fits Brand Armstrong (810120-351K)
- ARMSTRONG PUMPS Gasket Set, Fits Brand Armstrong (804034-000)
- ARMSTRONG PUMPS Flanged Kit, 1-1/4 NPT, 150 psi, Cast Iron (FLANGE CI 1.25" NPT FS2+HWKIT)
- ARMSTRONG PUMPS Flanged Kit, 3/4 NPT, 150 psi, Cast Iron (FLANGE CI 0.75" NPT FS2+HWKIT)
- ARMSTRONG PUMPS Flanged Kit, 3/4 NPT, 150 psi, LF Bronze (FLANGE LF BRZ 0.75" NPT F2+HWKIT)
- ARMSTRONG PUMPS Flange Kit, Rebuild, 1-1/4 in. (FLANGE LF BRZ 1.25" NPT F2+HWKIT)
- DAYTON O-Ring, 771080 (771080)
- Armstrong Pumps Pump Gaskets