Shop All Flange
Armstrong Pumps
flange sst 1.5" npt fs2+hwkit
Mfr # 816009-721k
Zoro # G611807453
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange to Pipe Connection Type NPT
- Flange Material Stainless Steel
- Compatible with Manufacturer Model Number 1050-1.5, 4360B-1.5, Astro 2 10ss, Astro 280ss, Astro 286ss, Compass r 20-75, H-53
- Compatible with Pump Type Circulating Pumps
- Compatible with Brand Armstrong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong Pumps
- MFR # 816009-721k
- Zoro # G611807453
- UPC # 672807441760
- Country of Origin United States
- Category Flange
Dimensions
Compatible Pipe Size | 1 1/2 in |
Details
Item | Flange |
Flange to Pipe Connection Type | NPT |
Flange Material | Stainless Steel |
Compatible with Manufacturer Model Number | 1050-1.5, 4360B-1.5, Astro 2 10ss, Astro 280ss, Astro 286ss, Compass r 20-75, H-53 |
Compatible with Pump Type | Circulating Pumps |
Compatible with Brand | Armstrong |
Description
Flange Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 100 ft L (EB-64-0100)
- LEGEND VALVE 1/2" T-531 HOSE BIBB (107-164)
- CHICAGO VALVES AND CONTROLS 4", Stainless Steel Class 150 Flanged Gate Valve (21611040)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310030200)
- ARMSTRONG PUMPS Flange Kit, 1 FNPT, Cast Iron, PK2 (816012-211K)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (804301-111K)
- ARMSTRONG PUMPS Flange Kit, 1 1/4 FNPT, Cast Iron, PK2 (816011-211K)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-353K)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-352K)
- ARMSTRONG PUMPS Flange Kit, 1 FNPT, Cast Iron, PK2 (816012-111K)
- SLOAN Flange Kit Cr1010A Cp 1-1/2 Spud Flange Kit (3332002)
- Armstrong Pumps Flange