Shop All Flange
Armstrong Pumps
flange set/hrdwr kit 2.5" sst
Mfr # 805189-621k
Zoro # G311807449
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Pump Type Circulating Pumps
- Compatible Pipe Size 2 1/2 in
- Compatible with Manufacturer Model Number E28.2HT, E29.2HT, E3 0.2HT-3 in, E3 3.2HT-3 in, E32.2HT-3 in, S-4 5, S-4 6, S-57
- Flange Material Stainless Steel
- Compatible with Brand Armstrong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong Pumps
- MFR # 805189-621k
- Zoro # G311807449
- UPC # 672807441647
- Country of Origin United States
- Category Flange
Dimensions
Compatible Pipe Size | 2 1/2 in |
Details
Item | Flange |
Compatible with Pump Type | Circulating Pumps |
Compatible with Manufacturer Model Number | E28.2HT, E29.2HT, E3 0.2HT-3 in, E3 3.2HT-3 in, E32.2HT-3 in, S-4 5, S-4 6, S-57 |
Flange Material | Stainless Steel |
Compatible with Brand | Armstrong |
Description
Flange Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Ecoefv Concealed Toilet 128G W 4 X 4 C, 1.28 gpf, Self Powered Hydroelectric, Wall Mount (TET3LA31#SS)
- SMITH-COOPER 2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354003240)
- MOEN Contemporary Double Robe Hook (P5030BN)
- OLYMPIA FAUCETS Extended Combo Tub Spout, Brushed Nickel (OP-640034-BN)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-352K)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (804301-111K)
- ARMSTRONG PUMPS Flange Kit, 1 FNPT, Cast Iron, PK2 (816012-111K)
- ARMSTRONG PUMPS Flange Kit, 1 FNPT, Cast Iron, PK2 (816012-211K)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (816009-111K)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-353K)
- IRONWERKS DESIGNS 1/2" Black Malleable Cast Iron Floor Flange, 8PK (flanges_4_12_8)
- Armstrong Pumps Plumbing Accessories