Shop All Pump Gaskets
Armstrong Pumps
Flange Kit, Rebuild, 1 in.
Mfr # FLANGE LF BRZ 1" NPT F2+HWKIT
Zoro # G8584545
original price:
$144.99
16% off
new price: $120.99
/pk 2, $60.50/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (In.) 1
- For Pump Number 32UN10, 32UN11, 32UN06, 32UN07
- Type Rebuild
- Includes (2) Flanges, (2) Gaskets, Bolts, Nuts
- Compatible with Series Astro 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong Pumps
- MFR # FLANGE LF BRZ 1" NPT F2+HWKIT
- Zoro # G8584545
- UPC # 672807423322
- Country of Origin India
- Category Pump Gaskets
Dimensions
Pipe Size (In.) | 1 |
Compatible Pipe Size | 1 in |
Details
For Pump Number | 32UN10, 32UN11, 32UN06, 32UN07 |
Type | Rebuild |
Includes | (2) Flanges, (2) Gaskets, Bolts, Nuts |
Item | Flange |
Compatible with Series | Astro 2 |
Compatible with Manufacturer Model Number | 110223-306, 110223-308, 110223-321, 110223-323 |
For Use With Potable Systems | Yes |
Flange Material | Lead Free Bronze |
For Use With | Potable Systems |
Compatible with Brand | Armstrong |
For Use With Potable | Potable Pumps |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible Grainger Part Number | 32UN06, 32UN07, 32UN10, 32UN11 |
Compatible with Manufacturer Model Number [NEW] | 110223-306, 110223-308, 110223-321, 110223-323 |
Compatible Manufacturer Part Number | 110223-306, 110223-308, 110223-321, 110223-323 |
Compatible with Manufacturer Part Number | 110223-306, 110223-308, 110223-321, 110223-323 |
Compatible Manufacturer Model Number | 110223-306, 110223-308, 110223-321, 110223-323 |
For Use with Mfr. Model Number | 110223-306, 110223-308, 110223-321, 110223-323 |
For Use With Mfr. Model Number | 110223-306, 110223-308, 110223-321, 110223-323 |
Description
Flange, Compatible Pipe Size 1 in, Compatible with Brand Armstrong, Compatible with Grainger Part Number 32UN06, 32UN07, 32UN10, 32UN11, Compatible with Series Astro 2, For Use With Potable Systems Yes, Compatible with Manufacturer Model Number 110223-306, 110223-308, 110223-321, 110223-323, Compatible with Pump Type In-Line Circulating Pumps, Flange Material Lead Free Bronze, Includes (2) Flanges, (2) Gaskets, Bolts, Nuts, Package Quantity 2
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm Pump Repair Kit (637165-11)
- BECKETT BK171UL Medium Condensate Pump w/Safety Switch, 115V, 17 Foot Max Lift (BK171UL)
- LITTLE GIANT VCMA-20ULS Series Automatic Condensate Removal Pump, 1.5 A, 115 V, 0.33 hp, ABS/Stainless Steel (VCMA-20ULS 115V 60HZ)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M8790)
- ARMSTRONG PUMPS Gasket Body (106049-000)
- ARMSTRONG PUMPS Gasket Body (106158-000)
- ARMSTRONG PUMPS Flanged Kit, 1-1/2 NPT, 150 psi, Cast Iron (FLANGE CI 1.5" NPT FS2+HWKIT AST)
- ARMSTRONG PUMPS Flanged Kit, 3/4 NPT, 150 psi, Cast Iron (FLANGE CI 0.75" NPT FS2+HWKIT)
- ARMSTRONG PUMPS Flanged Kit, 3/4 NPT, 150 psi, LF Bronze (FLANGE LF BRZ 0.75" NPT F2+HWKIT)
- ARMSTRONG PUMPS Gasket Set, Fits Brand Armstrong (804034-000)
- ARO O-Ring, PTFE, White (Y328-210)
- Armstrong Pumps Pump Gaskets