Shop All Pump Gaskets
Armstrong Pumps
Flange Kit, Rebuild, 1-1/4 in.
Mfr # FLANGE CI 1.25" NPT F2+HWKIT
Zoro # G8584536
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Flanges, (2) Gaskets, Bolts, Nuts
- For Pump Number 32UN08, 32UN21, 32UN84, 32UN85, 32UN88, 32UN89
- Type Rebuild
- Pipe Size (In.) 1-1/4
- For Use With Potable Hydronic Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armstrong Pumps
- MFR # FLANGE CI 1.25" NPT F2+HWKIT
- Zoro # G8584536
- UPC # 672807281083
- Country of Origin United States
- Category Pump Gaskets
Dimensions
Pipe Size (In.) | 1-1/4 |
Compatible Pipe Size | 1 1/4 in |
Details
Includes | (2) Flanges, (2) Gaskets, Bolts, Nuts |
Item | Flange |
For Pump Number | 32UN08, 32UN21, 32UN84, 32UN85, 32UN88, 32UN89 |
Type | Rebuild |
For Use With Potable | Hydronic Pumps |
Compatible with Manufacturer Model Number | 110223-328, 143TTDR4023, 143TTDR4025, 143TTDR4043, 143TTDR4048, 182202-649 |
For Use With | Hydronic Systems |
Compatible with Pump Type | In-Line Circulating Pumps |
Flange Material | Cast Iron |
Compatible with Series | Astro 2 |
Compatible with Brand | Armstrong |
For Use With Potable Systems | No |
Compatible Grainger Part Number | 32UN08, 32UN21, 32UN84, 32UN85, 32UN88, 32UN89 |
Compatible with Manufacturer Part Number | 110223-328, 143TTDR4023, 143TTDR4025, 143TTDR4043, 143TTDR4048, 182202-649 |
Compatible Manufacturer Part Number | 110223-328, 143TTDR4023, 143TTDR4025, 143TTDR4043, 143TTDR4048, 182202-649 |
Compatible with Manufacturer Model Number [NEW] | 110223-328, 143TTDR4023, 143TTDR4025, 143TTDR4043, 143TTDR4048, 182202-649 |
Compatible Manufacturer Model Number | 110223-328, 143TTDR4023, 143TTDR4025, 143TTDR4043, 143TTDR4048, 182202-649 |
For Use with Mfr. Model Number | 110223-328, 143TTDR4023, 143TTDR4025, 143TTDR4043, 143TTDR4048, 182202-649 |
For Use With Mfr. Model Number | 110223-328, 143TTDR4023, 143TTDR4025, 143TTDR4043, 143TTDR4048, 182202-649 |
Description
Flange, Compatible Pipe Size 1 1/4 in, Compatible with Brand Armstrong, Compatible with Grainger Part Number 32UN08, 32UN21, 32UN84, 32UN85, 32UN88, 32UN89, Compatible with Series Astro 2, For Use With Potable Systems No, Compatible with Manufacturer Model Number 110223-328, 143TTDR4023, 143TTDR4025, 143TTDR4043, 143TTDR4048, 182202-649, Compatible with Pump Type In-Line Circulating Pumps, Flange Material Cast Iron, Includes (2) Flanges, (2) Gaskets, Bolts, Nuts, Package Quantity 2
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER APak Z Control Enabled Indoor Alarm System (10-4013)
- WAYNE SUMP PUMP 1/3HP 4600GPH (CDU790SS)
- TERA PUMP Telescopic Battery Powered Fuel Transfer Pump (TREP01-T)
- FLINT & WALLING Booster Cartridge, 14 Stages, SS (138946)
- ARMSTRONG PUMPS Gasket Body (106158-000)
- ARMSTRONG PUMPS Flange Kit, Rebuild, 1-1/2 in. (FLANGE LF BRZ 1.5" NPT FS2+HWKIT)
- ARMSTRONG PUMPS Flanged Kit, 1-1/2 NPT, 150 psi, Cast Iron (FLANGE CI 1.5" NPT FS2+HWKIT AST)
- ARMSTRONG PUMPS Flanged Kit, 3/4 NPT, 150 psi, Cast Iron (FLANGE CI 0.75" NPT FS2+HWKIT)
- ARMSTRONG PUMPS Flange Hardware Kit, Fits Brand Armstrong (810120-351K)
- ARMSTRONG PUMPS Flanged Kit, 3/4 NPT, 150 psi, LF Bronze (FLANGE LF BRZ 0.75" NPT F2+HWKIT)
- BELL & GOSSETT Gasket, For 4RD15, 5YN73 (P57700)
- Armstrong Pumps Pump Gaskets