Shop All Pump Gaskets
Armstrong Pumps
Flange Kit, Rebuild, 1-1/2 in.
Mfr # FLANGE LF BRZ 1.5" NPT FS2+HWKIT
Zoro # G8584563
original price:
$118.99
7% off
new price: $109.99
/pk 2, $55.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pump Number 32UN17, 32UN86, 32UN87, 32UN90, 32UN91
- Type Rebuild
- Includes (2) Flanges, (2) Gaskets, Bolts, Nuts
- Pipe Size (In.) 1-1/2
- Flange Material Lead Free Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong Pumps
- MFR # FLANGE LF BRZ 1.5" NPT FS2+HWKIT
- Zoro # G8584563
- UPC # 672807423247
- Country of Origin India
- Category Pump Gaskets
Dimensions
Pipe Size (In.) | 1-1/2 |
Compatible Pipe Size | 1 1/2 in |
Details
For Pump Number | 32UN17, 32UN86, 32UN87, 32UN90, 32UN91 |
Type | Rebuild |
Includes | (2) Flanges, (2) Gaskets, Bolts, Nuts |
Item | Flange |
Flange Material | Lead Free Bronze |
Compatible with Manufacturer Model Number | 143TTDR4037, 143TTDR4042, 143TTDR4049, 145TTDR4011, 182202-650 |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Series | Astro 2 |
For Use With Potable Systems | Yes |
Compatible with Brand | Armstrong |
For Use With | Potable Systems |
For Use With Potable | Potable Pumps |
Compatible Manufacturer Part Number | 143TTDR4037, 143TTDR4042, 143TTDR4049, 145TTDR4011, 182202-650 |
Compatible Grainger Part Number | 32UN17, 32UN86, 32UN87, 32UN90, 32UN91 |
Compatible with Manufacturer Part Number | 143TTDR4037, 143TTDR4042, 143TTDR4049, 145TTDR4011, 182202-650 |
Compatible with Manufacturer Model Number [NEW] | 143TTDR4037, 143TTDR4042, 143TTDR4049, 145TTDR4011, 182202-650 |
Compatible Manufacturer Model Number | 143TTDR4037, 143TTDR4042, 143TTDR4049, 145TTDR4011, 182202-650 |
For Use with Mfr. Model Number | 143TTDR4037, 143TTDR4042, 143TTDR4049, 145TTDR4011, 182202-650 |
For Use With Mfr. Model Number | 143TTDR4037, 143TTDR4042, 143TTDR4049, 145TTDR4011, 182202-650 |
Description
Flange, Compatible Pipe Size 1 1/2 in, Compatible with Brand Armstrong, Compatible with Grainger Part Number 32UN17, 32UN86, 32UN87, 32UN90, 32UN91, Compatible with Series Astro 2, For Use With Potable Systems Yes, Compatible with Manufacturer Model Number 143TTDR4037, 143TTDR4042, 143TTDR4049, 145TTDR4011, 182202-650, Compatible with Pump Type In-Line Circulating Pumps, Flange Material Lead Free Bronze, Includes (2) Flanges, (2) Gaskets, Bolts, Nuts, Package Quantity 2
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hot Oil Cooking Pump, 1/3 HP, 115/230V (6DHH9)
- SPRINGER PARTS Mechanical Seal; Replaces Aurora Pump 712-0907-753 (712-0907-753SP)
- PULSATRON Model LPH7SA-WTT3-XXX Metering Pump, Series E Plus (E+), 240 GPD @ 35 PSI, Dual Manual Con (LPH7SA-WTT3-XXX)
- OASE Fountain Pump, 1/64 HP, 120V, 7.9 ft. Head (45416)
- ARMSTRONG PUMPS Gasket Body (106158-000)
- ARMSTRONG PUMPS Flange Hardware Kit, Fits Brand Armstrong (810120-351K)
- ARMSTRONG PUMPS Flange Kit, Rebuild, 1-1/4 in. (FLANGE CI 1.25" NPT F2+HWKIT)
- ARMSTRONG PUMPS Flanged Kit, 3/4 NPT, 150 psi, Cast Iron (FLANGE CI 0.75" NPT FS2+HWKIT)
- ARMSTRONG PUMPS Gasket Set, Fits Brand Armstrong (804034-000)
- ARMSTRONG PUMPS Flanged Kit, 1-1/2 NPT, 150 psi, Cast Iron (FLANGE CI 1.5" NPT FS2+HWKIT AST)
- ARO O-Ring, Y325-122 (Y325-122)
- Armstrong Pumps Pump Gaskets