Shop All Flange
Armstrong Pumps
Flange Kit, 3 FNPT, Bronze, PK2
Mfr # 805189-841K
Zoro # G504851327
product price: $91.15
/pk 2, $45.58/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NSF/ANSI 372
- Includes Flanges, Hardware Kit
- Maximum Ambient Temperature 225 Degrees F
- For Use With Potable Systems
- Flange Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong Pumps
- MFR # 805189-841K
- Zoro # G504851327
- UPC # 672807425425
- Country of Origin United States
- Category Flange
Dimensions
Compatible Pipe Size | 3 in |
Compatible Bolt Size | 2.5 in |
Description
Flange Kits, Bolt Hole Size 2.5 in, Compatible Pipe Size 3 in, Compatible with Brand Armstrong, Compatible with Series E.2, S&H, Compatible with Series Family E.2, S&H, Flange to Pipe Connection Type FNPT, For Use With Potable Systems Yes, Flange Type Standard, Number of Mounting Holes 2, For Use with Mfr. Model Number E28.2HT, E29.2HT, E30.2HT - 3 In., E32.2HT - 3 In., E33.2HT - 3 In., S-45, S-46, S-57, Compatible with Pump Type In-Line Circulating Pumps, Flange Gasket Material EPDM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Tubing for Air, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-579)
- B & K KEY STEM 4WAY 1/4-11/32"" (151-015)
- TOTO Flush Valve Tower (THU747-A)
- CANTEX Pipe Strap, 2 Hole, 1 In, PVC (5133738)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (816009-111K)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-353K)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-352K)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (804301-111K)
- ARMSTRONG PUMPS Flange Kit, 1 1/4 FNPT, Cast Iron, PK2 (816011-211K)
- ARMSTRONG PUMPS Flange Kit, 1 FNPT, Cast Iron, PK2 (816012-211K)
- WOODFORD MANUFACTURING Over Size Wall Flange Kit (4-Piece) (RK-OSF)
- Armstrong Pumps Flange