Shop All Flange
Armstrong Pumps
Flange Kit, 3 FNPT, Bronze, PK2
Mfr # 805188-841K
Zoro # G904851330
product price: $432.99
/pk 2, $216.50/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NSF/ANSI 372
- Includes Flanges, Hardware Kit
- Compatible with Series Family S&H
- Flange Type Standard
- Maximum Operating Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong Pumps
- MFR # 805188-841K
- Zoro # G904851330
- UPC # 672807423384
- Country of Origin United States
- Category Flange
Dimensions
Compatible Pipe Size | 3 in |
Compatible Bolt Size | 2.5 in |
Description
Flange Kits, Bolt Hole Size 2.5 in, Compatible Pipe Size 3 in, Compatible with Brand Armstrong, Compatible with Series S&H, Compatible with Series Family S&H, Flange to Pipe Connection Type FNPT, For Use With Potable Systems Yes, Flange Type Standard, Number of Mounting Holes 2, Compatible with Manufacturer Model Number S-45, S-46, S-55, S-57, Compatible with Pump Type In-Line Circulating Pumps, Flange Gasket Material EPDM, Flange Material Bronze, Includes Flanges, Hardware Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT 304 SS 90 Degree Elbow (2UA57)
- ZORO SELECT 2" x 3/8" MNPT x FNPT SS Hex Reducing Bushing (4381035100)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1/2" Pipe Size (6RCT8)
- FESTO Push-In Bulkhead Fitting QSSF-1/4-4-B (QSSF-1/4-4-B)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (816009-111K)
- ARMSTRONG PUMPS Flange Kit, 1 FNPT, Cast Iron, PK2 (816012-111K)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (804301-111K)
- ARMSTRONG PUMPS Flange Kit, 1 FNPT, Cast Iron, PK2 (816012-211K)
- ARMSTRONG PUMPS Flange Kit, 1 1/4 FNPT, Cast Iron, PK2 (816011-211K)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-352K)
- THRIFCO PLUMBING 1/2 Inch Black Steel Heavy Floor Flange (8319023)
- Armstrong Pumps Flange