Shop All Pump Parts
Armstrong Pumps
Bearing Assembly, For 52CE18
Mfr # 818414-003K
Zoro # G704851424
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Gasket Casing
- Overall Diameter 6.13 in
- Compatible with Series Family H, S
- Compatible with Series H-41
- Compatible with Pump Type In-Line Circulating Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong Pumps
- MFR # 818414-003K
- Zoro # G704851424
- UPC # 672807424763
- Country of Origin United States
- Category Pump Parts
Dimensions
Overall Diameter | 6.13 in |
Details
Item | Bearing Assembly |
Includes | (2) Gasket Casing |
Compatible with Series Family | H, S |
Compatible with Series | H-41 |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Manufacturer Model Number | 174035MF-113, 174035MF-143 |
Compatible with Brand | Armstrong |
Compatible Manufacturer Part Number | 174035MF-113, 174035MF-143 |
Compatible with Manufacturer Part Number | 174035MF-113, 174035MF-143 |
Compatible with Manufacturer Model Number [NEW] | 174035MF-113, 174035MF-143 |
Compatible Manufacturer Model Number | 174035MF-113, 174035MF-143 |
For Use with Mfr. Model Number | 174035MF-113, 174035MF-143 |
For Use With Mfr. Model Number | 174035MF-113, 174035MF-143 |
Description
Bearing Assembly, Compatible with Brand Armstrong, Compatible Grainger Part Number 52CE18, Compatible Manufacturer Part Number 174035MF-113, 174035MF-143, Compatible with Series H-41, Compatible with Series Family H, S, Includes (2) Gasket Casing, Overall Diameter 6.13 in, Compatible with Pump Type In-Line Circulating Pumps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 5 Stage (96063003)
- BELL & GOSSETT Hydronic Circulating Pump, 1/15 hp, 115V, 1 Phase, Flange Connection (103417)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 177 GPM (E2PA5F5T9C)
- DAYTON 1/3 HP 1-1/4" M Plug-In Utility Pump 120V AC No Switch Included (3YU56)
- ARMSTRONG PUMPS Seal Bearing Module (816999MF-041)
- ARMSTRONG PUMPS Seal Kit, EPDM, Armstrong (816706-025K)
- ARMSTRONG PUMPS Bearing Assembly, Fits Armstrong (818602-200K)
- ARMSTRONG PUMPS Seal Kit, EPDM, Armstrong (816707-005K)
- ARMSTRONG PUMPS Union Kit, 3/4 FNPT, 150 psi, LF Bronze (LF 3/4" FNPT UNION HARDWARE KIT)
- ARMSTRONG PUMPS Seal Kit, EPDM, Armstrong (880202-677K)
- ARO Pilot Rod (93309-1)
- Armstrong Pumps Pump Parts