Shop All Pump Parts
Armstrong Pumps
Bearing
Mfr # 818324-003K
Zoro # G604851395
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Gasket Casing
- Overall Diameter 6.13 in
- Compatible with Manufacturer Model Number 174033MF-013, 174033MF-043
- Compatible with Series S-35
- Compatible with Brand Armstrong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong Pumps
- MFR # 818324-003K
- Zoro # G604851395
- UPC # 672807424756
- Country of Origin India
- Category Pump Parts
Dimensions
Overall Diameter | 6.13 in |
Details
Item | Bearing Assembly |
Includes | (2) Gasket Casing |
Compatible with Manufacturer Model Number | 174033MF-013, 174033MF-043 |
Compatible with Series | S-35 |
Compatible with Brand | Armstrong |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Series Family | H, S |
Compatible Manufacturer Part Number | 174033MF-013, 174033MF-043 |
Compatible with Manufacturer Part Number | 174033MF-013, 174033MF-043 |
Compatible with Manufacturer Model Number [NEW] | 174033MF-013, 174033MF-043 |
Compatible Manufacturer Model Number | 174033MF-013, 174033MF-043 |
For Use with Mfr. Model Number | 174033MF-013, 174033MF-043 |
For Use With Mfr. Model Number | 174033MF-013, 174033MF-043 |
Description
Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Venturi Kit (PP27183AG0310G)
- DAYTON Seal Assembly, Viton (5DXZ0)
- SUPERIOR 1/3 HP Plastic Sump Pump with Vertical Float Switch (92342)
- STA-RITE Sta-Rite FSNDH Jet Pump, 115/230 V, 12.2/6.1 A, 1-1/4 in Suction, 1 in Discharge NPT (FSNDH)
- ARMSTRONG PUMPS Motor, Fits Brand Armstrong (811757-002)
- ARMSTRONG PUMPS Seal Bearing Assembly, No. 3 (816549MF-091)
- ARMSTRONG PUMPS Seal Kit, EPDM, Armstrong (816707-005K)
- ARMSTRONG PUMPS Bearing (818504-000K)
- ARMSTRONG PUMPS Union Kit, 1/2 Sweat, 150 psi, LF Bronze (LF 1/2" SWEAT UNION HARDWARE KIT)
- ARMSTRONG PUMPS Seal Bearing Module (816999MF-041)
- K2 PUMPS Tethered Float Switch (AST16101K)
- Armstrong Pumps Pump Parts