Shop All Pump Parts
Armstrong Pumps
Bearing
Mfr # 818254-003K
Zoro # G004851384
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Gasket Casing
- Compatible with Series S-25
- Compatible with Pump Type In-Line Circulating Pumps
- Compatible with Brand Armstrong
- Compatible with Manufacturer Model Number 174031MF-013
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong Pumps
- MFR # 818254-003K
- Zoro # G004851384
- UPC # 672807424749
- Country of Origin India
- Category Pump Parts
Dimensions
Overall Diameter | 5.24 in |
Details
Item | Bearing Assembly |
Includes | (2) Gasket Casing |
Compatible with Series | S-25 |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Brand | Armstrong |
Compatible with Manufacturer Model Number | 174031MF-013 |
Compatible with Series Family | H, S |
Compatible Manufacturer Part Number | 174031MF-013 |
Compatible with Manufacturer Part Number | 174031MF-013 |
Compatible with Manufacturer Model Number [NEW] | 174031MF-013 |
Compatible Manufacturer Model Number | 174031MF-013 |
For Use with Mfr. Model Number | 174031MF-013 |
For Use With Mfr. Model Number | 174031MF-013 |
Description
Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 4 Stage (96061502)
- HAYWARD FLOW CONTROL Vertical Centrifugal Chemical Pump, 25 GPM, CPVC, 1/3-HP, 3-PH (1S2HX0008)
- BELL & GOSSETT Impeller, For 4JA83, 4JA84, 5JPC2, 5JPC3 (189170LF)
- ACTION PUMP Food/Chemical Piston Pump, Green Handles (EZ-55G)
- ARMSTRONG PUMPS Motor, Fits Brand Armstrong (811757-002)
- ARMSTRONG PUMPS Seal Bearing Assembly, No. 3 (816549MF-091)
- ARMSTRONG PUMPS Union Kit, 3/4 FNPT, 150 psi, LF Bronze (LF 3/4" FNPT UNION HARDWARE KIT)
- ARMSTRONG PUMPS Bearing (818324-003K)
- ARMSTRONG PUMPS Bearing Assembly, For Bell & Gossett (818454-003K)
- ARMSTRONG PUMPS Bearing Assembly, Fits Armstrong (818602-200K)
- DAYTON Epdm Seal Kit (1R320)
- Armstrong Pumps Pump Parts