Shop All Combination Wrench Sets
This Product is Discontinued
Armstrong
Met Comb Wrench Set, 12 Pt, 15 pcs. (Discontinued)
Mfr # 52-602
Zoro # G7036397
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Satin
- Wrench Style Combination
- Number of Pieces 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong
- MFR # 52-602
- Zoro # G7036397
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Satin |
Wrench Style | Combination |
Number of Pieces | 15 |
Includes | Vinyl Roll |
Measurement Type | Metric |
Item | Met Comb Wrench Set 12 Pt,15PCs |
Description
Met Comb Wrench Set 12 Pt,15PCs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.