Shop All Vacuum Breakers
Armstrong International
Thermostatic Air-Vent and Vacuum Breaker
Mfr # TAVB-3
Zoro # G4674372
product price: $950.99
/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Material of Construction Stainless steel
- Width 3 7/16 in
- Max. Pressure 150 psi
- Temp. Range 365 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # TAVB-3
- Zoro # G4674372
- Country of Origin United States
- Category Vacuum Breakers
Dimensions
Width | 3 7/16 in |
Size | 3/4" |
Height | 4 11/16 in |
Pipe Size | 3/4" |
Details
Item | Thermostatic Air-Vent and Vacuum Breaker |
Connection Type | FNPT |
Material of Construction | Stainless steel |
Max. Pressure | 150 psi |
Temp. Range | 365 Degrees F |
Body Material | Stainless steel |
Series | TAVB |
Connection | FNPT |
Description
Thermostatic Air-Vent and Vacuum Breaker, Size 3/4 in, Connection Type FNPT, Material of Construction Stainless Steel, Max. Pressure 150 psi, Temp. Range 365 Degrees F, Height 4 11/16 in, Width 3 7/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Filter Housing, 40 gpm, 30 Micron (40GPMPart. Filt)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 300 (0310511605)
- TOTO Standard Ecopower 0.35 Gpm Electronic To (TELS103#CP)
- SUGATSUNE Wardrobe Hook, 304 SS, 1-4/5 In (4CRW6)
- ARMSTRONG INTERNATIONAL Thermostatic Air-Vent and Vacuum Breaker (TAVB-2)
- WOODFORD MFG 1-5/32 in. Special Threads x 3/4 in. Hose Threads Brass VB (34HW-BR)
- PLAST-O-MATIC Vacuum Breaker, 1 In., FNPT, PVC, 100 psi (VBM100V-PV)
- APOLLO VALVES Vacuum Breaker, 1/2 In, FNPT, Brass, 125 psi (3820301)
- LEGEND VALVE 3/4" T-557C SELF DRAINING V.B. (107-199)
- SLOAN Vaccum Breaker Vbf72A1 Cp T P F/21 1/2 In Vac Brkr (3396077)
- SLOAN Vaccum Breaker Vbf72A1 Cp T P F/9 In Vac Brkr (3396075)
- Armstrong International Vacuum Breakers