Shop All Vent Valves
Armstrong International
Thermostatic Air Vent, 300 psi
Mfr # TTF-1R-1/2
Zoro # G7186182
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Material of Construction Stainless steel
- Max. Working Pressure (PSI) 300
- Inlet 1/2 in
- Width (In.) 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # TTF-1R-1/2
- Zoro # G7186182
- Country of Origin United States
- Category Vent Valves
Dimensions
Width (In.) | 2 1/4 in |
Height (In.) | 3 3/4 in |
Overall Depth | 3 3/4 in |
Outlet Port Connection Size | 1/2 in |
Overall Width | 2 1/4 in |
Inlet Port Connection Size | 1/2 in |
Description
Thermostatic Air Vent, Air Vent Material Bronze, Allowable Pressure - Maximum 300 psi, Application Heat Exchangers, Body Material Stainless Steel, Condensate Capacity 4,500 lb/hr, Configuration Angle, Distance Between Inlet and Outlet Port 2 5/8 in, Gasket Material Copper, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/2 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Oxygen Barrier, 3/4 in, Orange (U870O300)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 1/4" Tube Size, Black (ZUSA-TF-PTC-361)
- PROFESSIONAL PLASTICS Clear Superthane Ether 86A Tube - 2102534-100, 1.500 ID X 1.750 OD X (TURECL1.500X1.750X25FT-SUPE86A)
- ZORO SELECT Tubing, 5/8 I.D., 50 ft., Clear, Flexible (41024710-5711G)
- ARMSTRONG INTERNATIONAL Thermostatic Air Vent, 300 psi (TTF-1-1/2)
- ZORO SELECT Vent Valve, 2 In, PVC (4GPP5)
- WATTS Regulator Automatic Air Vent Valve (0950106-FV-4M1-1/8)
- MAID-O-MIST # 75 Auto Vent (# 75 Auto Vent)
- MAID-O-MIST Jacobus #6 1/4" Straight (Jacobus #6 1/4" Straight)
- MAID-O-MIST # 72 Auto Vent MOM (# 72 Auto Vent MOM)
- PEPPERL FUCHS Purge Control Vent Valve Parts And Accessory (EPV-2-SA-90)
- Armstrong International Valves