Shop All Vent Valves
Armstrong International
Thermostatic Air Vent, 300 psi
Mfr # TTF-1-3/4
Zoro # G7120696
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Material of Construction Stainless steel
- Inlet 3/4 in
- Width (In.) 2 1/4 in
- Max. Temp. (F) 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armstrong International
- MFR # TTF-1-3/4
- Zoro # G7120696
- Country of Origin United States
- Category Vent Valves
Dimensions
Width (In.) | 2 1/4 in |
Height (In.) | 4 11/16 in |
Inlet Port Connection Size | 3/4 in |
Overall Width | 2 1/4 in |
Overall Depth | 4 11/16 in |
Outlet Port Connection Size | 3/4 in |
Description
Thermostatic Air Vent, Air Vent Material Bronze, Allowable Pressure - Maximum 300 psi, Application Heat Exchangers, Body Material Stainless Steel, Condensate Capacity 4,500 lb/hr, Configuration Straight-Thru, Distance Between Inlet and Outlet Port 4 11/16 in, Gasket Material Copper, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT, Installation Orientation Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cartridge, Plastic, Ceramic Disc (1255)
- BK RESOURCES Drain Plug, 1" NPS Drain Size, 1-7/8" Flange, 1-1/2" L, Brass (BKDR-15BR)
- WESTBRASS Cross Handle Angle Stop Shut Off Valve 1/2-Inch Copper Pipe Inlet W/ 3/8-Inch Compression Outlet in (D105X-07)
- ZORO SELECT 1-1/4" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811027812)
- ARMSTRONG INTERNATIONAL Thermostatic Air Vent, 300 psi (TTF-1-1/2)
- WATTS Series FV-4M1 1/8 inch Automatic Vent Valve (0950106)
- WATTS Steam Vent Valve, Adj, Angle, 1/8 In MPT (1/8 SVA)
- WATTS Automatic Vent Valve, 1/4 in. NPT (FV-4-1/4)
- KEENEY MFG VENT TEE DWV 1.5"" (PVC 00441 0600)
- PEPPERL FUCHS Purge Control Vent Valve Parts And Accessory (EPV-2-SA-90)
- KIPP Vent Screw With Air Filter D1=G 1, Form:B Thermoplastic, W. Dipstick, D=52 (K0465.252100)
- Armstrong International Valves