Shop All Steam Traps
Armstrong International
Steam Trap, 800F, 304L Stainless Steel
Mfr # 2011-125
Zoro # G4673356
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating PSI 125 psi
- End to End Length 3 15/16 in
- Condensate Capacity Lbs/Hr 850 lb/hr
- Max. Temp. 800 Degrees F
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 2011-125
- Zoro # G4673356
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 3 15/16 in |
Port Connection Size | 2 3/8 in |
Details
Item | Steam Trap |
Max. Operating PSI | 125 psi |
Condensate Capacity Lbs/Hr | 850 lb/hr |
Max. Temp. | 800 Degrees F |
Body Material | Stainless Steel |
Type | Inverted Bucket |
Pipe Configuration | Requires Connector Block |
Application | Steam Lines |
Includes Strainer | Strainer Not Included |
Allowable Pressure - Maximum | 400 psi |
Float Material | Stainless Steel |
Distance Between Inlet and Outlet Port | 3 15/16 in |
Manufacturer Series | 2000 |
Operating Temperature - Maximum | 800 Degrees F |
Resistance Properties | Corrosion Resistant |
Steam Trap Type | Inverted Bucket |
Installation Orientation | Horizontal |
Configuration | In-line |
Maximum Capacity at Maximum Pressure Load | 850 lb/hr at 125 psi |
Operating Pressure - Maximum | 125 psi |
Port Connection Type | Flange UMT |
Condensate Capacity | 850 lb/hr |
Description
Steam Trap, Allowable Pressure - Maximum 400 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Stainless Steel, Condensate Capacity 850 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 3 15/16 in, Float Material Stainless Steel, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 2000, Maximum Capacity at Maximum Pressure Load 850 lb/hr at 125 psi, Number of Ports Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Filter, 45 PPI, 5-15/16" (4YD90)
- SIEMENS Contactor 24V, 9A (3RT2016-2AB01)
- FIELD CONTROLS Vent Damper, 12-1/8 in L x 14-7/8 in H, SS (GVD-10PL)
- HONEYWELL HOME 16x20 POPUP REPLACEMENT MEDIA FILTER, 16 X 20" (POPUP1620)
- ARMSTRONG INTERNATIONAL Steam Trap, 600F, 304L Stainless Steel (1822-100-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 4-7/8 In. L (15B4)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 3-7/8 In. L (30B3)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 5-1/2 In. L (30BI4)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 450F, 10-1/4 In. L (815-150-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 7-3/4 In. L (813-075-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (1811-050-400)
- Armstrong International Steam Traps