Shop All Steam Traps
Armstrong International
Steam Trap, 800F, 304L Stainless Steel
Mfr # 1811-075-400
Zoro # G4690567
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 400 psi
- End to End Length 4 5/16 in
- Condensate Capacity Lbs/Hr 600 lb/hr
- Max. Temp. 800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 1811-075-400
- Zoro # G4690567
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 4 5/16 in |
Overall Depth | 6 9/16 in |
Port Connection Size | 3/4 in |
Overall Length | 4 5/16 in |
Description
Steam Trap, Allowable Pressure - Maximum 400 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Heating, Process Equipment, Steam Tracing, Body Material Stainless Steel, Condensate Capacity 600 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 4 5/16 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 1800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAVACO QUICK CONNECT Havaco Quick Connect HT-G6B-S1D White Square Ceiling Diffuser with 6 in. Boot and Rotary Damper (HT-G6B-S1D)
- TACO 5401 Direct Mount Non-Electric (5401)
- SUPCO Core Removal Tool, SF3910 (SF3910)
- AMERI-VENT Standard Tee, 6" Dia., 11-1/2" L (6ET)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 5-1/2 In. L (30BI3)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 10-1/4 In. L (815-200-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 7-7/16 In. L (175A6)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 300F, 4-1/2 In. L (TS2S-075)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/8 In. L (754A4)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-100-030)
- BELL & GOSSETT Steam Trap, 377F, Cast Iron, 0 to 15 psi (FT015C-6)
- Armstrong International Steam Traps