Shop All Steam Traps
Armstrong International
Steam Trap, 800F, 304L Stainless Steel
Mfr # 1811-075-125
Zoro # G4688512
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 125 psi
- End to End Length 4 5/16 in
- Condensate Capacity Lbs/Hr 900 lb/hr
- Max. Temp. 800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 1811-075-125
- Zoro # G4688512
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 4 5/16 in |
Port Connection Size | 3/4 in |
Overall Depth | 6 9/16 in |
Overall Length | 4 5/16 in |
Description
Steam Trap, Allowable Pressure - Maximum 400 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Heating, Process Equipment, Steam Tracing, Body Material Stainless Steel, Condensate Capacity 900 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 4 5/16 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 1800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKO MARLEY ENGINEERING PRODUCTS F125 - 25F Fan Delay (410074000)
- RANCO Control, Cold (A30-3725)
- FIREYE Magnifying Lens Assembly (46-185)
- ROBINAIR Recycling Filter-Driers (34430)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (1811-050-400)
- ARMSTRONG INTERNATIONAL Steam Trap, 80 psi, 450F, 5 In. L (800-050-080)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-050-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 7-3/4 In. L (813-075-125)
- ARMSTRONG INTERNATIONAL Steam Separator, 1-1/4 In, 300 psi (DS-1-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 5-3/4 In. L (30B6)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/8 In. L (75A3)
- Armstrong International Steam Traps