Shop All Steam Traps
Armstrong International
Steam Trap, 80 psi, 450F, 5 In. L
Mfr # 800-050-080
Zoro # G4703422
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 80 psi
- End to End Length 5 in
- Condensate Capacity Lbs/Hr 700 lb/hr
- Max. Temp. 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armstrong International
- MFR # 800-050-080
- Zoro # G4703422
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 in |
Port Connection Size | 1/2 in |
Overall Length | 5 in |
Overall Depth | 5 7/16 in |
Description
Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 700 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 800, Maximum Capacity at Maximum Pressure Load 700 lb/hr at 80 psi, Number of Ports 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHSIDE CHEMICALS Acid Neutralizer, 4 oz., Clear (HS18004)
- SUPCO Pressure Switch (SLP0520)
- VULCAN Over the Side Immersion Heater, 17 In. L (TIB-39TB)
- MASTER FLASH Pipe Boot, 4" to 8-1/4" Pipes, Bk (SQ501BA)
- ARMSTRONG INTERNATIONAL Steam Trap, 80 psi, 400F, 5 In. L (800-075-080)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-3/4 In. L (15B6)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 5 In. L (881-100-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 3-7/8 In. L (30B2)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 3-7/8 In. L (30B3)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 8 In. L (814-125-125)
- MEPCO Steam Trap, 11/32" NPT Outlet, SS Disc (MD-66N)
- Armstrong International Steam Traps