Shop All Steam Traps
Armstrong International
Steam Trap, 75 psi, 377F, 5-1/8 In. L
Mfr # 75A3
Zoro # G4680173
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 75 psi
- End to End Length 5 1/8 in
- Condensate Capacity Lbs/Hr 1,800 lb/hr
- Max. Temp. 377 Degrees @ 175 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 75A3
- Zoro # G4680173
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 1/8 in |
Overall Width | 6 7/16 in |
Overall Depth | 5 1/8 in |
Port Connection Size | 3/4 in |
Overall Length | 4 7/8 in |
Description
Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 175 psi, Allowable Temperature - Minimum Not Applicable, Application Heat Exchangers, Body Material Cast Iron, Condensate Capacity 1,800 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 3 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Carrier FILXXCAR0120, 2PK (20255.11H)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDF8)
- SUPCO Ventilator Motor (SM555)
- FOSTORIA Contactor 480V 50A, 24V, FES - 15 (58027036)
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 3-5/16 In. L (CD33-075-600)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (2011-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 7-3/4 In. L (813-075-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 600F, 304L Stainless Steel (1822-100-650)
- ARMSTRONG INTERNATIONAL Steam Trap, 150 psi, 400F, 5 In. L (800-050-150)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 5 In. L (881-075-125)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-575A)
- Armstrong International Steam Traps