Shop All Steam Traps
Armstrong International
Steam Trap, 75 psi, 377F, 5-13/16 In. L
Mfr # 75A5
Zoro # G4656057
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 1/4 in
- Max. Operating PSI 75 psi
- End to End Length 5 13/16 in
- Condensate Capacity Lbs/Hr 2,500 lb/hr
- Max. Temp. 377 Degrees @ 175 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 75A5
- Zoro # G4656057
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 13/16 in |
Overall Width | 8 1/8 in |
Overall Depth | 5 13/16 in |
Overall Length | 4 5/8 in |
Port Connection Size | 1 1/4 in |
Description
Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 175 psi, Allowable Temperature - Minimum Not Applicable, Application Heat Exchangers, Body Material Cast Iron, Condensate Capacity 2,500 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 3 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Damper Actuator, 8 to 13 psig (MK-4421)
- HONEYWELL CEILING FANS Xerxes, 62 in. Ceiling Fan with Light & Remote Control, Bright White (51628-40)
- ROBERTSHAW Direct Spark Igniter, OEM, 120V (41-430N)
- DAYTON Replacement Blower 'Wheel (2ZB41)
- ARMSTRONG INTERNATIONAL Steam Trap, 150 psi, 400F, 5 In. L (800-050-150)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 450F, 5 In. L (811-075-030)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/2 In. L (175AI3)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 7-7/16 In. L (175A6)
- ARMSTRONG INTERNATIONAL Steam Separator, 1-1/4 In, 300 psi (DS-1-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-1/2 In. L (15BI2)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (IB11-2-250)
- Armstrong International Steam Traps