Shop All Steam Traps
Armstrong International
Steam Trap, 75 psi, 377F, 5-1/2 In. L
Mfr # 75AI4
Zoro # G4676664
original price:
$582.99
20% off
new price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 75 psi
- End to End Length 5 1/2 in
- Condensate Capacity Lbs/Hr 1,800 lb/hr
- Max. Temp. 377 Degrees @ 175 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 75AI4
- Zoro # G4676664
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 1/2 in |
Overall Width | 6 1/2 in |
Overall Length | 5 in |
Port Connection Size | 1 in |
Overall Depth | 5 1/2 in |
Description
Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 175 psi, Allowable Temperature - Minimum Not Applicable, Application Heat Exchangers, Body Material Cast Iron, Condensate Capacity 1,800 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/2 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series AI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPPELIN Valve wireless digital manifold, 4 Hoses (DM4-ZW)
- TEMPCO Screw Plug Immersion Heater, 5000W, 480V (TSP02223)
- CARRIER Motor, 3/4 HP, 115V, 1075 rpm (HC45AE118)
- QMARK DPDT Thermostat (5813-2027-000)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 450F, 5 In. L (811-075-030)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 5-1/2 In. L (30BI4)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/8 In. L (175A4)
- ARMSTRONG INTERNATIONAL Steam Trap, 130 psi, 400F, 10-1/4 In. L (815-200-130)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-100-030)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 5 In. L (881-075-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 130 psi, 450F, 10-1/4 In. L (815-150-130)
- Armstrong International Steam Traps