Shop All Steam Traps
Armstrong International
Steam Trap, 75 psi, 377F, 5-1/2 In. L
Mfr # 75AI3
Zoro # G4687216
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 75 psi
- End to End Length 5 1/2 in
- Condensate Capacity Lbs/Hr 1,800 lb/hr
- Max. Temp. 377 Degrees @ 175 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armstrong International
- MFR # 75AI3
- Zoro # G4687216
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 1/2 in |
Overall Width | 6 1/2 in |
Overall Depth | 5 1/2 in |
Overall Length | 5 in |
Port Connection Size | 3/4 in |
Description
Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 175 psi, Allowable Temperature - Minimum Not Applicable, Application Heat Exchangers, Body Material Cast Iron, Condensate Capacity 1,800 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/2 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series AI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 18 1/4 in W, 18-1/4" L, 8 in H (8040400076)
- AIR HANDLER Electrostatic Air Filter, 14x20x1" (6W730)
- IO HVAC CONTROLS Outdoor Sensor for T-32-P & UT32 Thermostats (T-OTS)
- HONEYWELL C7600B2008 Sensors Solid State (C7600B2008)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 7-7/8 In. L (883-125-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 80 psi, 450F, 5 In. L (800-050-080)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 10-1/4 In. L (815-200-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 150 psi, 400F, 5 In. L (800-050-150)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 4-5/8 In. L (15B5)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 5-3/4 In. L (30B6)
- MEPCO Steam Trap, 1-1/2" NPT Outlet, SS Disc (IB15-6-250)
- Armstrong International Steam Traps