Shop All Steam Traps
Armstrong International
Steam Trap, 650F, 304L Stainless Steel
Mfr # WT-1-075-400
Zoro # G4662043
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 400 psi
- Condensate Capacity Lbs/Hr 1,300 lb/hr
- Max. Temp. 650 Degrees F
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # WT-1-075-400
- Zoro # G4662043
- Country of Origin United States
- Category Steam Traps
Dimensions
Outlet Port Connection Size | 3/4 in |
Inlet Port Connection Size | 3/4 in |
Description
Steam Trap, Application Steam, Body Material Stainless Steel, Condensate Capacity 1,600 lb/hr, Configuration Straight-Thru, Distance Between Inlet and Outlet Port 4 13/16 in, Includes Air Vent Air Vent Not Included, Includes Strainer Strainer Not Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT, Installation Orientation Vertical, Nipple Length Not Applicable, Nipple Type Not Applicable, Number of Ports 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES PURIFIER, AIR, AERAMAX 190 (FEL9286101)
- DAYTON Replacement Aluminum Filter (6378306)
- KOCH Filter Panel, 3-Ply, 16Wx25L, MERV7 (132-1625-01)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 8 (495J22)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 10-1/4 In. L (815-150-030)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (2011-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 5 In. L (811-100-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-100-030)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-100-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 7-3/4 In. L (813-100-250)
- BELL & GOSSETT Steam Trap, 377F, Cast Iron, 0 to 15 psi (FT015C-6)
- Armstrong International Steam Traps