Shop All Steam Traps
Armstrong International
Steam Trap, 650F, 304L Stainless Steel
Mfr # WT-1-050-400
Zoro # G4667747
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 400 psi
- Condensate Capacity Lbs/Hr 1,300 lb/hr
- Max. Temp. 650 Degrees F
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # WT-1-050-400
- Zoro # G4667747
- Country of Origin United States
- Category Steam Traps
Dimensions
Outlet Port Connection Size | 1/2 in |
Inlet Port Connection Size | 1/2 in |
Description
Steam Trap, Application Steam, Body Material Stainless Steel, Condensate Capacity 1,600 lb/hr, Configuration Straight-Thru, Distance Between Inlet and Outlet Port 4 1/2 in, Includes Air Vent Air Vent Not Included, Includes Strainer Strainer Not Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/2 in, Inlet Port Connection Type NPT, Installation Orientation Vertical, Nipple Length Not Applicable, Nipple Type Not Applicable, Number of Ports 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Duct O-Ring, 12 in Duct Dia, Rubber, 12" W, 12" L (8010000988)
- AIR HANDLER 20x22x1 Synthetic Pleated Air Filter, MERV 7 (6GKL9)
- AIR HANDLER Pleated Air Filter, 12x12x1, MERV 7, Standard Capacity, Synthetic, GR5WM712121, White (GR5WM712121)
- JOHNSON CONTROLS Zone Valve Actuator, Proportional (JP23A000)
- ARMSTRONG INTERNATIONAL Steam Trap, 150 psi, 400F, 5 In. L (800-075-150)
- ARMSTRONG INTERNATIONAL Steam Trap, 150 psi, 400F, 5 In. L (800-050-150)
- ARMSTRONG INTERNATIONAL Steam Trap, 130 psi, 450F, 10-1/4 In. L (815-150-130)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 10-1/4 In. L (815-100-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 450F, 5 In. L (881-075-030)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 3-7/8 In. L (882-050-125)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB00-3-150G)
- Armstrong International Steam Traps