Shop All Steam Traps
Armstrong International
Steam Trap, 600F, 304L Stainless Steel
Mfr # 1822-100-250
Zoro # G4656757
product price: $1,071.99
/ea
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 250 psi
- End to End Length 5 in
- Condensate Capacity Lbs/Hr 1,500 lb/hr
- Max. Temp. 600 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 1822-100-250
- Zoro # G4656757
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 in |
Overall Depth | 1 in |
Port Connection Size | 1 in |
Overall Length | 7 1/8 in |
Description
Steam Trap, Allowable Pressure - Maximum 650 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Heating, Process Equipment, Steam Tracing, Body Material Stainless Steel, Condensate Capacity 1,500 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 1800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Low Pressure Control, 15" (985-CP1A-3A)
- AIR HANDLER 15x25x1 Synthetic Pleated Air Filter, MERV 7 (5W971)
- ACCUMULAIR Pleated Air Filter, 20" x 23" x 1", 4 Pack (FB20X23A_4)
- PLASTEC Plastec Blower, Forward Curve, 7 7/8 in (P20SS6P025)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 7-7/8 In. L (883-100-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 4-5/8 In. L (15B5)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 450F, 10-1/4 In. L (815-150-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 5-1/2 In. L (30BI3)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 7-5/8 In. L (15B8)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 7-7/16 In. L (175A6)
- SPIRAX SARCO Iron 3/4 in. Steam Trap (1492290)
- Armstrong International Steam Traps