Shop All Steam Traps
Armstrong International
Steam Trap, 600 psi, 752F, 4-1/8 In. L
Mfr # CD33S-100-600
Zoro # G5047165
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 600 psi
- Disc Material Stainless Steel
- End to End Length 4 1/8 in
- Condensate Capacity Lbs/Hr 2,500 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # CD33S-100-600
- Zoro # G5047165
- Country of Origin China
- Category Steam Traps
Dimensions
End to End Length | 4 1/8 in |
Port Connection Size | 1 in |
Overall Length | 4 1/8 in |
Overall Depth | 4 3/4 in |
Description
Steam Trap, Actuator Material Stainless Steel, Allowable Pressure - Maximum 915 psi, Application Steam Heating, Steam Mains, Process Equipment, Body Material Stainless Steel, Cap Material Stainless Steel, Condensate Capacity 2,500 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 4 1/8 in, Includes Air Vent Air Vent Not Included, Includes Blow Down Valve Blow Down Valve Included, Includes Strainer Strainer Included, Installation Orientation Horizontal/Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 24x24x2 High Capacity Pleated Air Filter, MERV 13 (102-714-022)
- KING ELECTRIC Sr Accy Heat Shrink End Seal Kit 2-Pk (SRK12)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K380)
- BARNES & JONES Head Assembly, 3/4 in. and 1 in. (FT53/54)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 10-1/4 In. L (815-100-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 3-7/8 In. L (30B2)
- ARMSTRONG INTERNATIONAL Steam Trap, 130 psi, 450F, 10-1/4 In. L (815-150-130)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-13/16 In. L (75A5)
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 3-1/2 In. L (CD33S-050-600)
- ARMSTRONG INTERNATIONAL Steam Separator, 1 In, 300 psi (DS-1-100)
- BELL & GOSSETT Steam Trap, 125 psi, 406F, 5-1/2 In. L (FT0125H-3)
- Armstrong International Steam Traps