Shop All Steam Traps
Armstrong International
Steam Trap, 600 psi, 752F, 3-5/16 In. L
Mfr # CD33-075-600
Zoro # G4998691
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 600 psi
- Disc Material Stainless Steel
- End to End Length 3 5/16 in
- Condensate Capacity Lbs/Hr 1,900 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # CD33-075-600
- Zoro # G4998691
- Country of Origin China
- Category Steam Traps
Dimensions
End to End Length | 3 5/16 in |
Overall Length | 3 5/16 in |
Port Connection Size | 3/4 in |
Overall Depth | 2 1/2 in |
Description
Steam Trap, Actuator Material Stainless Steel, Allowable Pressure - Maximum 915 psi, Application Steam Heating, Steam Mains, Process Equipment, Body Material Stainless Steel, Cap Material Stainless Steel, Condensate Capacity 1,900 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 3 5/16 in, Includes Air Vent Air Vent Not Included, Includes Blow Down Valve Blow Down Valve Not Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal/Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Low Water Cut Out, 4-1/8in Insertion (69)
- ALL-FILTERS 15X20X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (15202.10 6PK)
- JOHNSON CONTROLS Pneumatic Thermostat Cover (T-4756-1738)
- ZIP-UP HangFlat Hangers for LayFlat Duct Systems, 50PK (ZU-ZUHF1)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (1811-050-400)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 400F, 2-7/8 In. L (TS2A-075)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-3/4 In. L (15B6)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-100-030)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/8 In. L (754A4)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-050-030)
- HOFFMAN SPECIALTY Thermodisc Steam Trap TD6526 NPT 3/4" (405153)
- Armstrong International Steam Traps