Shop All Steam Traps
Armstrong International
Steam Trap, 600 psi, 752F, 3-5/16 In. L
Mfr # CD33-050-600
Zoro # G4696614
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 600 psi
- Disc Material Stainless Steel
- End to End Length 3 5/16 in
- Condensate Capacity Lbs/Hr 1,900 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armstrong International
- MFR # CD33-050-600
- Zoro # G4696614
- Country of Origin China
- Category Steam Traps
Dimensions
End to End Length | 3 5/16 in |
Overall Depth | 2 1/2 in |
Port Connection Size | 1/2 in |
Overall Length | 3 5/16 in |
Description
Steam Trap, Actuator Material Stainless Steel, Allowable Pressure - Maximum 915 psi, Application Steam Heating, Steam Mains, Process Equipment, Body Material Stainless Steel, Cap Material Stainless Steel, Condensate Capacity 1,900 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 3 5/16 in, Includes Air Vent Air Vent Not Included, Includes Blow Down Valve Blow Down Valve Not Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal/Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Combo Louver Damper, Adj, 17-1/2 H, Alum (5NKH6)
- ALL-FILTERS 18 x 25 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (18251.POLY 6PK)
- ALL-FILTERS 18X18X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (18182.C 6PK)
- YELLOW JACKET Vacuum Gauge, Digital, 1/4" Female (69020)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 400F, 2-7/8 In. L (TS2A-075)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 5-3/4 In. L (30B6)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 3-7/8 In. L (15B2)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 5-1/2 In. L (30BI4)
- ARMSTRONG INTERNATIONAL Steam Separator, 1/2 In, 300 psi (DS-1-050)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 7-3/4 In. L (813-100-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 450F, 5 In. L (881-100-030)
- Armstrong International Steam Traps