Shop All Steam Traps
Armstrong International
Steam Trap, 600 psi, 752F, 3-1/2 In. L
Mfr # CD33S-075-600
Zoro # G5038512
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 600 psi
- Disc Material Stainless Steel
- End to End Length 3 1/2 in
- Condensate Capacity Lbs/Hr 1,900 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # CD33S-075-600
- Zoro # G5038512
- Country of Origin China
- Category Steam Traps
Dimensions
End to End Length | 3 1/2 in |
Port Connection Size | 3/4 in |
Overall Depth | 4 1/4 in |
Overall Length | 3 1/2 in |
Description
Steam Trap, Actuator Material Stainless Steel, Allowable Pressure - Maximum 915 psi, Application Steam Heating, Steam Mains, Process Equipment, Body Material Stainless Steel, Cap Material Stainless Steel, Condensate Capacity 1,900 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 3 1/2 in, Includes Air Vent Air Vent Not Included, Includes Blow Down Valve Blow Down Valve Included, Includes Strainer Strainer Included, Installation Orientation Horizontal/Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER Blade Aluminum 24 In 3-Wing Square (AFB-243SQ)
- BROAN Ducts (634)
- EMPIRE VENTILATION Ventilator, Turbine (TV10G)
- CARRIER Shaft Seal Kit (5F40276)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-050-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 2" NPT, Cast Iron (216)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 450F, 5 In. L (811-075-030)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 5-1/2 In. L (30BI3)
- ARMSTRONG INTERNATIONAL Steam Trap, 130 psi, 400F, 10-1/4 In. L (815-200-130)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/2 In. L (75AI4)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (IB13-3-125)
- Armstrong International Steam Traps