Shop All Steam Traps
Armstrong International
Steam Trap, 600 psi, 752F, 3-1/2 In. L
Mfr # CD33S-050-600
Zoro # G4661605
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 600 psi
- Disc Material Stainless Steel
- End to End Length 3 1/2 in
- Condensate Capacity Lbs/Hr 1,900 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armstrong International
- MFR # CD33S-050-600
- Zoro # G4661605
- Country of Origin China
- Category Steam Traps
Dimensions
End to End Length | 3 1/2 in |
Overall Depth | 4 1/4 in |
Port Connection Size | 1/2 in |
Overall Length | 3 1/2 in |
Description
Steam Trap, Actuator Material Stainless Steel, Allowable Pressure - Maximum 915 psi, Application Steam Heating, Steam Mains, Process Equipment, Body Material Stainless Steel, Cap Material Stainless Steel, Condensate Capacity 1,900 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 3 1/2 in, Includes Air Vent Air Vent Not Included, Includes Blow Down Valve Blow Down Valve Included, Includes Strainer Strainer Included, Installation Orientation Horizontal/Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS HEPA Air Filter, MERV 17, 21x15x3 (TPLUS-H13)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 208 V (F95-FSS-3)
- ALLEGRO INDUSTRIES Filter Box Assembly, 24 in. W, Slvr (9500-34)
- WESTINGHOUSE Castle LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209100)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 5 In. L (881-075-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 130 psi, 400F, 10-1/4 In. L (815-200-130)
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 3-1/2 In. L (CD33S-075-600)
- ARMSTRONG INTERNATIONAL Steam Trap, 150 psi, 400F, 5 In. L (800-075-150)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 5 In. L (881-050-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 7-3/4 In. L (813 -1-125)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (2E-APG)
- Armstrong International Steam Traps