Shop All Steam Traps
Armstrong International
Steam Trap, 50 psi, 400F, 2-7/8 In. L
Mfr # TS2A-075
Zoro # G4698391
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 50 psi
- End to End Length 2 7/8 in
- Condensate Capacity Lbs/Hr 1,700 lb/hr
- Max. Temp. 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armstrong International
- MFR # TS2A-075
- Zoro # G4698391
- Country of Origin Japan
- Category Steam Traps
Dimensions
End to End Length | 2 7/8 in |
Inlet Port Connection Size | 3/4 in |
Outlet Port Connection Size | 3/4 in |
Overall Depth | 2 15/16 in |
Overall Length | 2 7/8 in |
Orifice Diameter | 5/16 in |
Description
Steam Trap, Allowable Pressure - Maximum 50 psi, Application Convectors, Draining Equipment, Heat Exchangers, Air Vents, Radiators, Unit Heaters, Body Material Bronze, Condensate Capacity 1,600 lb/hr, Configuration Angle, Distance Between Inlet and Outlet Port 2 7/8 in, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT (ETC-111100-000)
- HUNTER Indoor/Outdoor Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (53350)
- PLATINUM Refrigerant Evacuation Pump, Platinum (DV-240DC)
- ALERA Alera Group ALEFANBX10B 120V 0.7A 9 in. 3-Speed Plastic Desktop Box Fan; White (FANBX10B)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 7-5/8 In. L (15B8)
- ARMSTRONG INTERNATIONAL Steam Separator, 2 In, 300 psi (DS-1-200)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 7-3/4 In. L (813-075-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 5-3/4 In. L (30B6)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-1/2 In. L (15BI2)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 7-7/16 In. L (175A6)
- SPIRAX SARCO Inverted Bucket 319Psi 2In Npt Steam Trap (216/48)
- Armstrong International Steam Traps