Shop All Steam Traps
Armstrong International
Steam Trap, 50 psi, 300F, 4-1/2 In. L
Mfr # TS2S-075
Zoro # G4702661
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 50 psi
- End to End Length 4 1/2 in
- Condensate Capacity Lbs/Hr 1,700 lb/hr
- Max. Temp. 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # TS2S-075
- Zoro # G4702661
- Country of Origin Japan
- Category Steam Traps
Dimensions
End to End Length | 4 1/2 in |
Outlet Port Connection Size | 3/4 in |
Inlet Port Connection Size | 3/4 in |
Overall Depth | 2 11/16 in |
Orifice Diameter | 5/16 in |
Overall Length | 4 1/2 in |
Description
Steam Trap, Allowable Pressure - Maximum 50 psi, Application Convectors, Draining Equipment, Heat Exchangers, Air Vents, Radiators, Unit Heaters, Body Material Bronze, Condensate Capacity 1,600 lb/hr, Configuration Offset, Distance Between Inlet and Outlet Port 4 1/2 in, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT IBC Heater, 120VAC, 1440W, 42" Height, 160"-192" Tank Perimeter, 40lbs (TOTE421-ADJ)
- KOCH FILTER MiniPleat Filter, MERV14, 4", 16"x20"x4" (120-700-007)
- GATES Emission Control Duct Hose, 28091 (28091)
- ROBERTSHAW 11-291 5' Sections Of 1/8" (11-291)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (1811-075-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 5-1/2 In. L (30BI4)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-100-030)
- ARMSTRONG INTERNATIONAL Steam Trap, 80 psi, 450F, 5 In. L (800-050-080)
- ARMSTRONG INTERNATIONAL Steam Separator, 1-1/2 In, 300 psi (DS-1-150)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/2 In. L (175AI2)
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (46-8125N)
- Armstrong International Steam Traps