Shop All Steam Traps
Armstrong International
Steam Trap, 300 psi, 650F, 6-5/8 In. L
Mfr # 300JD8
Zoro # G4670495
product price: $2,880.99
/ea
Free Shipping & Returns
$2,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 2 in
- Max. Operating PSI 300 psi
- End to End Length 6 5/8 in
- Condensate Capacity Lbs/Hr 13,000 lb/hr
- Max. Temp. 650 Degrees @ 300 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 300JD8
- Zoro # G4670495
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 6 5/8 in |
Overall Width | 9 11/16 in |
Port Connection Size | 2 in |
Overall Depth | 14 7/8 in |
Overall Length | 21 in |
Description
Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 300 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Ductile Iron, Condensate Capacity 13,000 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 6 5/8 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK 12 in. x 600 in. White Vinyl Roll Flashing (YO6448)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- GREENSEAM End Cap, Galvanized Steel, 26 ga (GRECP7GA26)
- GREENSEAM Round Reducer, 12 in x 10 in Duct Dia, Galvanized Steel, 26 GA, 12 in W, 6" L, 6 in H (GRR12P10PGA26)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 400F, 2-7/8 In. L (TS2A-075)
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 3-1/2 In. L (CD33S-050-600)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 8 In. L (814-125-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-075-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 130 psi, 400F, 10-1/4 In. L (815-200-130)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-100-250)
- SUPCO Negative Pressure Trap, 1.5" x 1.5", Wht (NPW112H)
- Armstrong International Steam Traps