Shop All Steam Traps
Armstrong International
Steam Trap, 30 psi, 450F, 7-7/8 In. L
Mfr # 883-100-030
Zoro # G4685326
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 30 psi
- End to End Length 7 7/8 in
- Condensate Capacity Lbs/Hr 4,000 lb/hr
- Max. Temp. 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 883-100-030
- Zoro # G4685326
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 7 7/8 in |
Overall Depth | 12 3/8 in |
Port Connection Size | 1 in |
Overall Length | 7 7/8 in |
Description
Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 4,400 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 7 7/8 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series 880, Maximum Capacity at Maximum Pressure Load 4,000 lb/hr at 30 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVIROTEC P-Trap, 1" (PM-07-0059)
- PLASTIC SUPPLY End Cap, 6 in Duct Dia, Type I PVC, 2-3/4" L x (PVCCA06)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 11 (6B649)
- US STOVE CO US STOVE HR-6/MH6 Heat Reclaimer, 6 in Dia Pipe, Steel, Black (HR-6/MH6)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 400F, 2-9/16 In. L (TS2A-050)
- ARMSTRONG INTERNATIONAL Steam Separator, 1 In, 300 psi (DS-1-100)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (1811-075-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 7-5/8 In. L (15B8)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/2 In. L (175AI4)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (2011-400)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (2011-125)
- Armstrong International Steam Traps