Shop All Steam Traps
Armstrong International
Steam Trap, 30 psi, 450F, 5 In. L
Mfr # 881-050-030
Zoro # G4690287
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 30 psi
- End to End Length 5 in
- Condensate Capacity Lbs/Hr 1,000 lb/hr
- Max. Temp. 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 881-050-030
- Zoro # G4690287
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 in |
Overall Length | 5 in |
Port Connection Size | 1/2 in |
Overall Depth | 7 1/16 in |
Description
Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 1,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series 880, Maximum Capacity at Maximum Pressure Load 1,000 lb/hr at 30 psi, Number of Ports 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 10250802 Limit (10250802)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYT8)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 4 In (B712-400HS L)
- REZNOR Fan Motor, 115V, 1 - Phase (96286)
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 4-1/8 In. L (CD33S-100-600)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-1/2 In. L (15BI4)
- ARMSTRONG INTERNATIONAL Steam Trap, 80 psi, 450F, 5 In. L (800-050-080)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 300F, 4-1/2 In. L (TS2S-075)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 7-7/16 In. L (75A6)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 5 In. L (811-075-125)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (IB11-2-250)
- Armstrong International Steam Traps