Shop All Steam Traps
Armstrong International
Steam Trap, 30 psi, 400F, 8 In. L
Mfr # 814-125-030
Zoro # G4685091
product price: $1,034.99
/ea
Free Shipping & Returns
$1,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 1/4 in
- Max. Operating PSI 30 psi
- End to End Length 8 in
- Condensate Capacity Lbs/Hr 7,000 lb/hr
- Max. Temp. 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 814-125-030
- Zoro # G4685091
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 8 in |
Overall Length | 9 in |
Overall Depth | 13 5/8 in |
Port Connection Size | 1 1/4 in |
Description
Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 7,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 8 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 800, Maximum Capacity at Maximum Pressure Load 7,000 lb/hr at 30 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Enclosure AC, Wall Mount, 6000/6400 BtuH (G280616G050)
- RAYCHEM Electric Heating Cable, 120VAC, 250 ft Length (445259-000)
- KING ELECTRIC W Wall Heater 120V 1500-750W W/Sp Stat White (W1215-T-W)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A619)
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 3-5/16 In. L (CD33-075-600)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (1811-075-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 3-7/8 In. L (30B2)
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 3-5/16 In. L (CD33-050-600)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 3-7/8 In. L (15B2)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 7-3/4 In. L (813-100-030)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/8 In. L (754A4)
- Armstrong International Steam Traps